Buy more than* S$200* and get FREE SHIPPING

Garden Plant Twist Tie Strip

4.14 (7)
Purpose
Fixation of the splint, fence, post
Depth (mm)
1
Width (mm)
4
Material
PET
...see all
Product Options
ADD TO CART
Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 0.4 1Set(100PC) 1 20CM 40240347 2.41 SGD
Shipped after 2017-02-27
15 0.3 1Set(100PC) 1 15CM 40240331 1.78 SGD
Shipped after 2017-02-27
10 0.2 1Set(100PC) 1 10CM 40240322 1.40 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For constraining what miscellaneous
3
From Japan
On 2015-10-05 17:06:15
I want a little more strength of the wire.
This review is about item#40240322.
For gardening
5
From Japan
On 2015-08-16 10:10:15
10 centimeter ... was short. Goods is good think. Cheaper. Length, make sure depending on the application.
This review is about item#40240322.
It is used for strut unity of tomato.
5
From Japan
On 2015-04-16 22:01:34
The tomato cultivation strut is essential. Although unity method seems to be various, I am using at the time of a little unity. I'm happy if there is a 300 this Toka 500 bottles.
This review is about item#40240331.
It is using the post unity of vegetable seedlings.
5
From Japan
On 2015-04-16 21:53:35
15 cm size is apparent even in Taten's, but this product is not quite a 10 centimeter size. It is easy to use because just a good size without cutting. I want to buy in the future. It is using the post unity of vegetable seedlings, such as tomatoes.
This review is about item#40240322.
Fixing of the crop
3
From Japan
On 2014-08-13 13:40:38
We use without problems.
This review is about item#40240347.
To secure the flower stems to strut
3
From Japan
On 2014-07-22 19:43:01
Easy to use without there was a little shorter problem
This review is about item#40240322.
Commodity packing
5
From Japan
On 2014-03-18 15:18:51
Just in length, it is good in less time and effort than the type to turn off the reel so easy to use
This review is about item#40240331.

Related Products