Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Garden Plant Label

4.55 (11)
Depth (mm)
1
Weight (g)
1
Color
White
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 17 1Set(100Sheet) 1 12CM 40240961 7.99 SGD
In stock
150 18 1Set(100Sheet) 1 15CM 40240977 9.99 SGD
In stock
75 14 1Set(100Sheet) 1 7.5CM 40240995 4.99 SGD
In stock
90 15 1Set(100Sheet) 1 9CM 40241004 5.99 SGD
In stock
60 13 1Set(100Sheet) 1 6CM 40240986 3.99 SGD
In stock
105 16 1Set(100Sheet) 1 10.5CM 40240952 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Potted varieties, transplant year etc.
5
From Japan
On 2018-06-04 15:29:10
Since you can write pencils, your name does not have to disappear. Even if you make a mistake it can be erased with an eraser.
This review is about item#40241004.
Making seeds and seedlings
3
From Japan
On 2018-04-17 12:43:57
It is rather small. It might be buried if it is outdoors! It is a place. I think that it is exactly good for the labels of pots such as seeds and cuttings. Outdoors are used for nameplate by drilling holes and winding on branches with wires. It will be countermeasures against plate mistakes (me?) When it is not small enough to make it stand out or when replanting (^ ◇ ^;)
This review is about item#40240986.
Add a name to the maple seedlings.
5
From Japan
On 2018-04-16 15:40:52
There are many seedlings, so when you suddenly run short, you will be saved so quickly.
This review is about item#40240995.
Signature of seedlings
5
From Japan
On 2018-04-15 05:45:08
With solid material, If you write a pencil, you can use it a lot I will come in handy.
This review is about item#40240952.
Nursery pot management
5
From Japan
On 2018-03-27 23:35:17
The material is also strong and the size is exactly good, and it is very handy from the place that can be filled with a pencil.
This review is about item#40241004.
In pot potting pot
3
From Japan
On 2017-05-19 14:39:07
It is convenient because it can write with oily magic on both sides. Even if it was a little longer, it was good.
This review is about item#40241004.
Everyday use
5
From Japan
On 2017-04-11 15:11:11
There are things to use in large quantities, so if you buy a cheaper price a little bit better.
This review is about item#40241004.
We are cooperating to provide Nishinomiya citizen free distribution.
5
From Japan
On 2017-03-13 20:43:14
Because the price is low, there are many to provide to the greening promotion project so we are saved because volunteers reduce expenses.
This review is about item#40240995.
Plastic tags
5
From Japan
On 2016-10-02 23:28:05
Until now I bought it at 100, but the plastic was lost, it became only wooden. Therefore, it is what I was looking for, it is very useful.
This review is about item#40240977.
Plant labeling
4
From Japan
On 2016-08-12 20:33:36
The label of Yamato is not cheap, but because it is made of PVC, unlike cheap one hundred yen uniformity, weatherability, easiness of writing (even pencils and oil based pens) are staggered, more suitable as record tags for plants Although it is also in the home center of the house, the product here is still thankful,
This review is about item#40240977.

Related Products