Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
It was shorter than I expected. I think that this label is good for potted plants, but I think that this size is not suitable for ground planting and flower beds.
I bought it by saying that it was 15x90, but it was 16.2 mm x 89 mm as measured with calipers. I thought it was something wrong but I confirmed that it is F - 3 90x15 in the package. I am disappointed because it is too thick. If it is a small bowl and a small grass body, it is quite obstructive just about 10% larger. I bought a lot, I'm at a loss as I do not use it as much as I used it.
It is supposed to be 30 pieces in number, but only 15 pieces are included. There were similar cases in other mail-order sales, so it seems to be a mistake by the manufacturer. It is better to check the number of entries before opening.
I can not remember the name of a succulent plant and I am labeling it. It is easy to write without blurring with an oil pen. The thickness of the label was also firmer than I thought, and the insertion was easy. I also want to repeat.