Buy more than* S$200* and get FREE SHIPPING

Pot Bottom Net

5.00 (1)
Depth (mm)
500
Weight (g)
180
Height (mm)
1
Color
Dark brown
Width (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1000X50 40241205 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in pot bottom of sowing pot tray
5
From Japan
On 2017-10-06 15:09:09
It is easy to cut to the size you like, yet affordable.
This review is about item#40241205.

Related Products