Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Weight (g) Color Width (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Color Width (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 22 300 Bronze 2.5 2.5 1PC 1 Color 2.5MM 40241521 11.06 SGD
Shipped after 2017-09-27
About 63 300 Bronze 1.5 1.5 1PC 1 Color 1.5MM 40241503 11.89 SGD
Shipped after 2017-09-28
About 63 300 Aluminum 1.5 1.5 1PC 1 White 1.5MM 40241564 10.66 SGD
Shipped after 2017-09-28
About 11 320 Bronze 3.5 3.5 1PC 1 Color 3.5MM 40241546 11.14 SGD
Shipped after 2017-09-28
About 15 300 Bronze 3 3 1PC 1 Color 3.0MM 40241537 11.06 SGD
Shipped after 2017-09-28
About 141 300 Aluminum 1 1 1PC 1 White 1.0MM 40241555 10.80 SGD
Shipped after 2017-09-28
About 35 320 Aluminum 2 2 1PC 1 White 2.0MM 40241573 10.53 SGD
Shipped after 2017-09-28
About 15 300 Aluminum 3 3 1PC 1 White 3.0MM 40241591 9.79 SGD
Shipped after 2017-09-28
About 11 320 Aluminum 3.5 3.5 1PC 1 White 3.5MM 40241607 9.79 SGD
Shipped after 2017-09-28
About 22 300 Aluminum 2.5 2.5 1PC 1 White 2.5MM 40241582 10.07 SGD
Shipped after 2017-09-28
About 35 300 Bronze 2 2 1PC 1 Color 2.0MM 40241512 11.41 SGD
Shipped after 2017-09-28
About 141 300 Bronze 1 1 1PC 1 Color 1.0MM 40241494 12.15 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For wire art
4
From Japan
On 2015-08-25 15:54:00
I feel slightly harder than other manufacturers even with the same aluminum wire 1 mm. There is no problem in molding. The color was almost black rather than bronze. It is convenient and convenient to deliver the door in a few days. The price is roughly about the same.
This review is about item#40241494.

Related Products