Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single-Edged Thin Sickles

3.86 (7)
Purpose
Mowing sickle
Blade Type
Single-edged
Blade Width (mm)
30
Material
(Blade) cutlery steel, (handle) wood
Specification
All-steel
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 160 380 1PC 1 180MM 40234494 -
Discontinued
[x]
195 180 415 1PC 1 195MM 40234503 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Mowing
3
From Japan
On 2015-10-05 14:31:28
Normal upper class !!
This review is about item#40234494.
Gardening of the garden
2
From Japan
On 2015-07-31 20:46:12
With cheap cutlery, sharpness of sharpness can not be helped.
This review is about item#40234503.
This is easy to use. The sharpness is also the best.
5
From Japan
On 2015-06-17 22:23:10
This is easy to use. The sharpness is also the best.
This review is about item#40234494.
Used for grass cutting
5
From Japan
On 2015-04-27 22:34:36
I was worried because it was cheap but there was no problem
This review is about item#40234494.
Logging of weeds
5
From Japan
On 2014-08-09 23:02:09
It is light and easy to use. I think that I pay enough to buy it even if the price is cheap.
This review is about item#40234494.
weeding
3
From Japan
On 2014-06-11 08:38:25
I think that making is miscellaneous, thinking it is disposable.
This review is about item#40234503.
Mowing
4
From Japan
On 2013-07-10 08:46:00
There is no particular problem
This review is about item#40234503.

Related Products