Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Harvest Sickle, Blade Changeable

5.00 (2)
Blade Type
Double-edged
Depth (mm)
20
Weight (g)
200
Height (mm)
350
Width (mm)
180
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180MM 40241652 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Breaking work
5
From Japan
On 2015-11-20 19:52:54
Sharpness is good, places where blades can be exchanged are good.
This review is about item#40241652.
Breaking work
5
From Japan
On 2015-11-20 19:51:40
It's strong and easy to wear and affordable for good price.
This review is about item#40241652.

Related Products