Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mowing Sickle

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For weeding task
Blade Type
Single edged knife
Specification
With steel
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 170 25 160 1PC 1 165MM 40241905 24.99 SGD
In stock
420 190 25 200 1PC 1 180MM 40241914 26.99 SGD
Shipped after 2018-05-02
460 200 30 200 1PC 1 195MM 40241923 27.99 SGD
In stock
ADD TO CART

Related Products