Buy more than* S$200* and get FREE SHIPPING

Hard Grass Sickle

4.55 (11)
Depth (mm)
25
Weight (g)
200
Specification
With steel
...see all>
Product Options
ADD TO CART
Purpose Blade Type Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Blade Type Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For weeding task Double edge 415 170 1PC 1 165MM 40241957 20.99 SGD
Shipped after 2018-02-26
- Double-edged 420 180 1PC 1 180MM 40241966 20.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Cutting work
5
From Japan
On 2017-12-12 09:04:39
Cost performance is high. It is light and easy to handle.
This review is about item#40241957.
Cutting weeds
5
From Japan
On 2017-07-14 23:04:35
For weed cutting blindly around the gravestones in rural areas that can not be visited frequently. There is also an unrestrained Buddha next to it, and the thick bush is also sharp.
This review is about item#40241957.
To cut down plants
4
From Japan
On 2017-04-20 15:29:10
Good cost performance. The handle is long and easy to use. I think that it is better that the blade width is a little longer.
This review is about item#40241957.
Farm work in general
5
From Japan
On 2017-03-10 14:31:51
I am using it for rice cutting that extended to a field of a fallow land, but I am satisfied with sharpness.
This review is about item#40241957.
Weeding work
4
From Japan
On 2016-08-26 09:09:35
It was sharp and sharp even for thick tall grass of taller stems, and efficiency rose.
This review is about item#40241966.
Weed cutting such as giant dokudami
4
From Japan
On 2016-06-23 15:11:52
The cutting edge is long, once you can cut a wide range of grass. However, the sharpness of the cutting edge is not very good. Although I do not have to be in danger, I thought that this was enough even for a cheaper product a little more.
This review is about item#40241966.
Mowing of hard weeds
4
From Japan
On 2016-01-26 15:15:22
Good sharpness and good workability
This review is about item#40241966.
Mowing of hard weeds
4
From Japan
On 2016-01-10 16:03:59
The slant of the blade is good, the sharpness is good, so it is easy to use
This review is about item#40241966.
Mowing of mountains and pruning of bamboo grass
5
From Japan
On 2015-06-01 18:30:04
I could easily cut the big bamboo bamboo.
This review is about item#40241966.
Because it is a period of grass cutting
5
From Japan
On 2015-04-29 17:20:31
The blade is strong, so it can be used on either side as it is double edged
This review is about item#40241957.

Related Products