Buy more than* S$200* and get FREE SHIPPING

Mowing Sickle

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For weeding task
Blade Type
Double edge
Blade Width (mm)
25
Overall Length (mm)
420
Specification
With steel
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 200 1PC 1 195MM 40241975 26.99 SGD
Shipped after 2018-01-19
180 220 1PC 1 180MM 40234564 21.99 SGD
In stock
165 220 1PC 1 165MM 40234555 21.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products