Buy more than* S$200* and get FREE SHIPPING

Mowing Sickle

4.00 (2)
Purpose
Mowing sickle
Blade Type
Double edge
Blade Width (mm)
30
Material
(Blade portion) SK-5, (shank) tree
Specification
With steel
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 400 420 1PC 1 180MM 40234582 30.99 SGD
In stock
165 360 425 1PC 1 165MM 40234573 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mowing work on the bank
3
From Japan
On 2018-03-29 15:47:24
I am satisfied with less blade spillage. If possible, please send a sickle for the left.
This review is about item#40234582.
Cutting mulberry, snow grass, twigs by harvesting.
5
From Japan
On 2017-11-07 16:18:22
When it is a thin blade, the sickle's blade will break immediately. If you are a thick blade you can cut with power. Both edges are handy to use even if left-handed. There is no dealer of thick-edged sickles nearby.
This review is about item#40234582.

Related Products