Buy more than* S$200* and get FREE SHIPPING

Sickle, Single-Blade, Medium Thickness

Purpose
Mowing sickle
Blade Type
Single-edged
Blade Width (mm)
30
Blade Length (mm)
195
Weight (g)
300
Overall Length (mm)
700
Material
(Blade) cutlery steel, (handle) wood
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 195MM 40234591 29.99 SGD
In stock
ADD TO CART

Related Products