Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Harvest Sickle 180mm

4.33 (3)
Blade Type
Single edged knife
Blade Length (mm)
180
Weight (g)
640
Dimension (mm)
W180xH400xD25
Material
(Blade part) stainless steel, (shank) tree
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG-240 40234616 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During grass cutting
5
From Japan
On 2017-08-01 15:52:05
Soft grass can be cropped while you are blossoming. I just do not turn to thick grass.
This review is about item#40234616.
Mowing along the rice field
3
From Japan
On 2017-05-28 17:00:27
I think it is light and strong, but I think that it will be a future task whether to be able to use for a long time.
This review is about item#40234616.
Stainless steamed grass sickle 180 mm
5
From Japan
On 2014-05-07 13:46:32
I used it only occasionally, so it rusted, but it is expected for stainless steel.
This review is about item#40234616.

Related Products