Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Weed Sickle

5.00 (1)
Blade Type
Single edged knife
Depth (mm)
25
Weight (g)
60
Height (mm)
235
Width (mm)
105
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40242282 10.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weeding in the garden and aisles
5
From Japan
On 2017-05-07 09:48:13
Work well progresses even in places with mixed stones and weeds.
This review is about item#40242282.

Related Products