Buy more than* S$200* and get FREE SHIPPING

Weeding Sickle

Caution
Do not use it for any other than the intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, keep it the safety place where children can not reach it.
Purpose
For weeding task
Blade Type
Single edged knife
Depth (mm)
30
Weight (g)
80
Height (mm)
280
Width (mm)
120
Material
Blade: cutting steel, handle: wood
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120 Miri 40242325 17.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products