Buy more than* S$200* and get FREE SHIPPING

Mowing Sickle

Purpose
For weeding task
Blade Type
Double edge
Blade Length (mm)
180
Weight (g)
170
Dimension (mm)
420x depth 25 height width 180x
Material
(Blade portion) Special cutting steel, (shank) tree
Specification
Blade: with Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180MM 40234677 25.99 SGD
In stock
ADD TO CART

Related Products