Buy more than* S$200* and get FREE SHIPPING

Mini billhook

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
25
Weight (g)
140
Height (mm)
320
Width (mm)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 105MM 40242343 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Harvesting vegetables
5
From Japan
On 2016-05-19 16:59:41
Although I used to patronize from before, when I was looking for a shop that collapsed, I was saved because it was only here. See you next time.
This review is about item#40242343.