Buy more than* S$200* and get FREE SHIPPING

Stainless Sickle

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For pruning
Blade Type
Double edge
Depth (mm)
25
Weight (g)
340
Height (mm)
450
Width (mm)
95
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 190G 40242447 62.99 SGD
In stock
ADD TO CART

Related Products