Buy more than* S$200* and get FREE SHIPPING

Saw Sickle

4.60 (10)
Purpose
Serrated sickle
Blade Width (mm)
30
Blade Length (mm)
130
Weight (g)
100
Overall Length (mm)
345
Material
(Blade) cutlery steel, (handle) wood
Specification
Blade : all-steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG-140 40234713 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
garden
3
From Japan
On 2016-08-24 19:37:08
Normal-to-use, but it is a cheaper price.
This review is about item#40234713.
Parking of weeding
4
From Japan
On 2016-05-27 20:44:33
Sharpness is pretty good. Sometimes you hit the blade on the gravel but blade spilled was now of processing okay. Durability is unknown.
This review is about item#40234713.
Weeding
5
From Japan
On 2016-04-15 17:52:31
This is useful indispensable to the weeding.
This review is about item#40234713.
A little mowing
5
From Japan
On 2015-10-07 19:46:00
For now you off well. Because it does not know the durability is still, we do not know yet also continued purchase.
This review is about item#40234713.
It was used in the harvesting experience meeting.
5
From Japan
On 2015-10-06 18:36:46
Well off, price is also want your hand Even if a large amount purchased was loaned out in peace. Sharpness as well, it was also excellent continues to reap more than two hours.
This review is about item#40234713.
Wiring cut
5
From Japan
On 2014-08-26 14:58:28
Not only cheaper than home improvement products, is quite good products without even blade spill. We will continue to use continuously.
This review is about item#40234713.
Mowing
5
From Japan
On 2014-08-18 19:59:45
Sharpness: OK Feeling has been: OK Durability: unknown because just getting started Price: subtle (home center and about the same) Also conspicuous color left behind in the grass (red, yellow, white) I want you to consider the product that put the band on the part of the handle. It handles when new is inconspicuous become brown and because the white stand out, but go with.
This review is about item#40234713.
Also in weeding and pruning
5
From Japan
On 2014-07-04 21:32:33
Inexpensive, easy to weeding. Also cut thin wood so saw is attached.
This review is about item#40234713.
Toppers
5
From Japan
On 2013-06-03 20:22:22
It is cheap and durable satisfaction.
This review is about item#40234713.
Used for cutting of the wiring in the car dismantling
4
From Japan
On 2013-03-19 08:38:30
Durability is better than the 100 yen uniform sickle. I want a little more cheaply because does not change near the hardware store and the price.
This review is about item#40234713.

Related Products