Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Japanese Sickle

4.50 (2)
Purpose
Serrated sickle
Dimensions (Height x Width x Depth)(mm)
240x90x30
Blade Length (mm)
100
Weight (g)
60
Material
(Blade part) shear steel, (shank) tree
Specification
Blade: all steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG-660 40234722 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing up of newspaper
5
From Japan
On 2017-05-01 06:02:58
It is easy to use with a suitable size, well cut. Easy to hold handles.
This review is about item#40234722.
Opening operation of flexible container bag
4
From Japan
On 2013-01-28 13:16:28
It is attractive that the price is cheap no matter what. I am not sharp yet, but it is the best cost performance if it can be used repeatedly in sharpening.
This review is about item#40234722.

Related Products