Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sharp Saw Tooth Sickle

5.00 (2)
Purpose
For harvesting, weeding work, other miscellaneous duties
Handle Length (mm)
195
Blade Width (mm)
25
Blade Length (mm)
140
Weight (g)
90
Overall Length (mm)
320
Material
(Blade part) stainless steel, (shank) tree
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Chuume 40234731 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rice reaping
5
From Japan
On 2016-09-29 16:59:50
I had trouble finding things when I thought that I often stacked it in a combine and used it. If this sickle's handle is red, I think that it is conspicuous and it's a bit expensive but I chose this.
This review is about item#40234731.
Removal of garden grass, turf arrangement
5
From Japan
On 2014-06-16 17:43:32
- Light and easy to use - weed out, can be organized in turf
This review is about item#40234731.

Related Products