Buy more than* S$200* and get FREE SHIPPING

  • Category

Rope Cutting Sickle

Purpose
Serrated sickle
Blade Width (mm)
25
Blade Length (mm)
90
Weight (g)
80
Overall Length (mm)
230
Material
(Blade) cutlery steel, (handle) wood
Specification
All-steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 100MM 40234747 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products