Buy more than* S$200* and get FREE SHIPPING

Serrated Sickle, Lefty

3.00 (2)
Dimensions (Height x Width x Depth)(mm)
325x160x25
Weight (g)
100
Material
(Blade part) shear steel, (shank) tree
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 160MM 40234774 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Spinach for harvesting
2
From Japan
On 2016-08-22 23:36:09
I am hoping for a product whose price is cheap as it is on the right.
This review is about item#40234774.
Reaping weeds
4
From Japan
On 2015-03-13 18:04:49
I am deeply impressed that we can obtain hand-held saws for inexpensive handwriting that I can not obtain easily. I am relieved that the sharpness is the same as the conventional one.
This review is about item#40234774.

Related Products