Buy more than* S$200* and get FREE SHIPPING

Sickle Handle No.16

5.00 (1)
Depth (mm)
30
Weight (g)
180
Height (mm)
335
Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40242946 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the survey operation is cut down
5
From Japan
On 2017-09-30 14:57:55
The material is better than I expected and easy to handle. The price is reasonable and easy to purchase.
This review is about item#40242946.

Related Products