Buy more than* S$200* and get FREE SHIPPING

Pattern of Atsukama-Kikama No.15

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
30
Weight (g)
180
Height (mm)
365
Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 40242955 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for a scythe.
5
From Japan
On 2018-01-11 14:13:23
The accuracy of the product was very good and it was easy to process at the time of installation.
This review is about item#40242955.
Harvesting work
5
From Japan
On 2016-06-22 15:58:11
Precision was a good product
This review is about item#40242955.

Related Products