Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Japanese Hatchet, Double Edged 165mm

3.50 (2)
Blade Type
Double-edged
Depth (mm)
40
Weight (g)
480
Height (mm)
380
Width (mm)
75
Material
(Blade part) shear steel, (shank) tree
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGKN-5 40243077 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Splitting of wood
2
From Japan
On 2016-11-14 14:53:01
Inadequate design of the case stop, the play is great and the root blade is exposed. There is no meaning of the case.
This review is about item#40243077.
Gumi · used for branches of flower trees
5
From Japan
On 2015-06-25 20:32:15
For branch dropping, usability was very good with both edges. Weight and cutting are also the best. Nothing to say about design.
This review is about item#40243077.

Related Products