Buy more than* S$200* and get FREE SHIPPING

Small Stones With Shrimp Hatchet

4.80 (5)
Purpose
Hatchet
Dimensions (Height x Width x Depth)(mm)
295x65x35
Blade Type
Double-edged
Weight (g)
360
Material
(Blade) cutlery steel, (handle) wood
Specification
All-steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Zenkou 40234887 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
On the ground floor
5
From Japan
On 2017-09-09 11:03:04
I occasionally have plants where weeds are growing too much like trees, so I thought that Nata is easier than cutting with every time I purchased it. It is good because it is small because it does not take the place of the tool bag and it is not too heavy.
This review is about item#40234887.
Woodwood split at bike touring camp
5
From Japan
On 2017-08-19 10:14:18
This size is the best for a motorcycle, if it is smaller than this it is rather hard to use The cutting edge is also sharp and feather stick is easy to make. I also have a cover, made of vinyl, so I made a cover with the cut end of jeans.
This review is about item#40234887.
Branch payment etc.
5
From Japan
On 2016-09-11 22:50:59
It is exactly good size to pay small items. The blade also cuts well.
Splitting of wood
4
From Japan
On 2015-12-11 08:39:21
It is small and easy to hold.
This review is about item#40234887.
Splitting of wood
5
From Japan
On 2014-08-26 23:53:48
We are using it for small dividing work when making a firing. Since it has a stone, there is no worry of hitting the tip even if you hit the blade considerably strongly after letting the blade dig into it. Since it was sharply sharpened from the first stage with double blades, there was also a case where it was completely broken by a first blow to try to divide the thin firewood even further into smaller pieces. It is cheap and small but it is more user-friendly than the quite heavy hand ax (Yoki) I used to use. It is not written in the item description, it is vinyl cheap so I can not use it for hanging on the waist and carrying it for a while, but it was difficult to have a sheath once.
This review is about item#40234887.

Related Products