Buy more than* S$200* and get FREE SHIPPING

Bush Hook

5.00 (1)
Caution
Do not use it for any other than the intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, keep it the safety place where children can not reach it.
Purpose
For pruning and chopping wood
Blade Type
Double-edged
Depth (mm)
30
Weight (g)
640
Height (mm)
400
Width (mm)
60
Material
Cutting part: cutting steel 
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 380G 40243147 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bamboo, cut twigs
5
From Japan
On 2013-05-23 12:05:00
It is inexpensive in terms of price, and quality is good in proportion. Working efficiency is good because the handle is long.
This review is about item#40243147.

Related Products