Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Japanese Hatchet

2.00 (2)
Blade Type
Single edged knife
Depth (mm)
45
Weight (g)
240
Height (mm)
260
Width (mm)
55
Material
(Blade part) shear steel, (shank) tree
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40243165 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Bamboo work
1
From Japan
On 2018-02-04 19:50:42
The finish of the grip is bad. In the goods that arrived, the buttocks pop out on the top side of the handle, and although it is slight, it can not be used unless it is cut with a grinder.
This review is about item#40243165.
Injurious trees and big grass etc
3
From Japan
On 2014-04-14 00:08:18
Small branches can be spumpy, but heavy branches and trunks are impossible. It was smaller than I expected. I guess it's a little smaller than the usual kitchen knife. It is convenient to carry.
This review is about item#40243165.

Related Products