Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Hatchet

Purpose
Hatchet
Dimensions (Height x Width x Depth)(mm)
340x60x30
Blade Type
Double edge
Weight (g)
360
Material
(Blade portion) cutting steel, (shank) tree
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGKN-2 40234896 42.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products