Buy more than* S$200* and get FREE SHIPPING

Leisure Japanese Hatchet Sword Shaped

3.33 (3)
Dimensions (Height x Width x Depth)(mm)
325x60x30
Blade Type
Double-edged
Weight (g)
320
Material
(Blade part) shear steel, (shank) tree
Specification
With steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGKN-3 40234905 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Taking wild vegetables
4
From Japan
On 2016-01-06 19:18:25
I am using it for harvesting wild vegetables, but I feel that it is easier to use if there is a little more weight. Because it is small size, a thick tree can not be cut, but handling is easy to cut off the dead branches in the early spring and the soft branches of the sprout.
This review is about item#40234905.
Forestry work
1
From Japan
On 2016-01-03 13:07:42
I could not come off if the sack clasp was used 5-6 times and it got broken.
This review is about item#40234905.
Debranching with camp
5
From Japan
On 2014-11-09 14:30:34
I feel that the handle is a little thin. I wear a string around the handle and use it slightly thick. Sharpness is normal.
This review is about item#40234905.

Related Products