Buy more than* S$200* and get FREE SHIPPING

Bamboo Cutter

4.25 (4)
Purpose
For splitting bamboo
Material
Cast iron
...see all>
Product Options
ADD TO CART
Dimensions (Height x Width x Depth)(mm) Functions Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height x Width x Depth)(mm) Functions Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x290x110 I can divided into four bamboo. 880 1PC 1 90MM 40234923 32.99 SGD
In stock
315x115x60 I can 8 split bamboo. 1760 1PC 1 112MM 40234957 60.99 SGD
In stock
60x315x115 I can 6 split bamboo. 1300 1PC 1 99MM 40234941 51.99 SGD
In stock
50x310x110 I can 5 split bamboo. 1000 1PC 1 96MM 40234932 42.99 SGD
In stock
60x280x105 I can 3 split bamboo. 740 1PC 1 86MM 40234914 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Simply make materials for bamboo-making.
5
From Japan
On 2018-01-25 12:23:43
Previously, purchase four quarters. This time I purchase Mikubetsu additional. Diameter is smaller than 4 pieces and easy to use.
This review is about item#40234914.
Bamboo breaking of hedges
5
From Japan
On 2016-11-11 14:36:53
It was able to split cleanly easily.
This review is about item#40234932.
Bamboo skewer making
3
From Japan
On 2016-11-01 00:59:46
I only sold 4 tuber into my neighborhood home center, so it was nice to buy 6 tut. In the photograph, I thought that the yellow part at the end of the hand had a rubber cover, but it was just replacing the color. Sorry!
This review is about item#40234941.
Personal
4
From Japan
On 2015-11-23 08:11:29
The size was too small
This review is about item#40234914.

Related Products