Buy more than* S$200* and get FREE SHIPPING

Woo Chopping Axe

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For splitting firewood
Depth (mm)
35
Weight (g)
1020
Height (mm)
160
Width (mm)
50
Material
Cutting part: cutting steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1KG 40243296 57.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products