Buy more than* S$200* and get FREE SHIPPING

GF Handle Axe 700mm

4.12 (8)
Dimensions (Height x Width x Depth)(mm)
750x190x30
Blade Type
Double-edged
Weight (g)
2020
Material
(Blade part) shear steel, (shank) glass fiber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGA-1 40234966 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Splitting of wood
4
From Japan
On 2018-02-08 16:18:03
Thickened and knotted can not be broken easily, but is the pattern a little shorter, 700 mm? I can drop it to the point I wanted, it was satisfying shopping if I thought of the amount.
This review is about item#40234966.
Splitting of wood
5
From Japan
On 2017-04-18 22:39:51
Considering the price it is a satisfactory product. It cuts into thin firewood which is difficult to split, but it is enough for ordinary wood splitting.
This review is about item#40234966.
Splitting of wood
3
From Japan
On 2017-03-30 18:29:29
The blade part was dull and I had to sharpen it again with a grinder. It is hard to divide because it is thin.
This review is about item#40234966.
Splitting of wood
5
From Japan
On 2016-08-24 20:23:34
It is light and durable and it is handy. It feels a bit light for firewood splitting, but it is enough for me
This review is about item#40234966.
Splitting of wood
5
From Japan
On 2015-10-26 11:48:36
It is a satisfactory item for price. I needed a blade and it was sharp enough. It was about 1 month after harvesting and it was ranked first in the dry place. The head is unlikely to bear the hammer. When you want to go for squashing small items such as firing, use.
This review is about item#40234966.
Seaweed
4
From Japan
On 2015-05-31 22:51:17
I think that it is easy to use because there is a firm weight for the price. Although it was work that divided soft wood yet, it was enough. From now on I would like to challenge hardening for seeds in the autumn.
This review is about item#40234966.
To wood-burning
2
From Japan
On 2013-10-21 21:07:27
Since the cover broke and the rubber band reached half cut, I did not grind the blades at all by themselves as I made them with leather and it was like a hammer instead of two stars with a width of about 0, 5 mm.
This review is about item#40234966.
Park management
5
From Japan
On 2013-06-05 18:55:17
Used to organize bamboo roots.
This review is about item#40234966.

Related Products