Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Helve Axe

4.17 (6)
Purpose
Axe
Dimensions (Height x Width x Depth)(mm)
300x130x20
Blade Type
Double-edged
Material (Handle Part)
Glass fiber
Weight (g)
830
Material
Bblade: blade steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40234975 24.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
To the firewood fraction of the camp!
4
From Japan
On 2017-10-19 16:04:23
Since there are almost no blades, it is a blunt instrument so it is lightly sharpened with a sander, finally grind it with wood, but it does not break by one shot, but it is convenient to break it with a hat like a wedge and let it dig into a hand ax. Since the blade part is a cut steel, it is surprising and durable and it has sufficient durability without quenching it. Even when you set up a tent, you can use the back part as a hammer instead of a hammer and it is a favorite.
This review is about item#40234975.
Coarse garbage disposal
5
From Japan
On 2015-08-05 13:46:42
I used it to make coarse garbage small and make it an ordinary garbage.
This review is about item#40234975.
Rough cutting of wood carving
5
From Japan
On 2015-07-25 08:10:27
Good grip softness and light workability
This review is about item#40234975.
Kill trees
4
From Japan
On 2015-02-23 19:26:56
I tried to use it to cut down the oak tree twice the thickness of the wooden bat and purchased Putting a blade with a size that can be used even by an elementary school kid I tried cutting it and it is about 1,000 yen so I can have it in another good place It is
This review is about item#40234975.
Used when cutting steel bands
5
From Japan
On 2014-06-18 10:12:31
Since it can expire in few seconds without hurting the bound object, it is better than the dedicated band cutting scissors.
This review is about item#40234975.
To make fireburn stove burning
2
From Japan
On 2014-03-10 13:01:24
The size is easy to use, but is it that the blade part is thick and it is necessary to sharpen the blade that the blade can not dig into? I used to decide where to bite the furnace for a while before breaking it
This review is about item#40234975.

Related Products