Buy more than* S$200* and get FREE SHIPPING

Hatchet

4.33 (3)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For pruning and chopping wood
Blade Type
Double-edged
Depth (mm)
25
Weight (g)
700
Height (mm)
335
Width (mm)
135
Material
Blade part: cutting steel Department of pattern: wood
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40243323 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
camp
4
From Japan
On 2017-08-24 11:27:47
I bought it for the firewood of the fire fire at the camp, and made it my own as there is no cover. Although it is not a translation saying that the sharpness is really good, I can use it without any problem. It's cheap, and it's used only in camps, so that's enough.
This review is about item#40243323.
Useless, tree harvesting
5
From Japan
On 2017-04-29 21:49:12
In the vicinity of the field, it is useful for cutting logs of thick trees that have invaded because big trees are growing. It is also a thought to break down the felled trees and burn them to eat baked sweet potatoes.
This review is about item#40243323.
It seems to burn a rolled stove.
4
From Japan
On 2015-10-10 23:01:01
It was a commodity as desired alternatives. I wanted something with a little more blunt if possible, but I thought that ease of use is all-around.
This review is about item#40243323.

Related Products