Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Chopping Axe

4.00 (2)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For splitting firewood
Blade Type
Double edge
Depth (mm)
30
Weight (g)
1440
Height (mm)
630
Width (mm)
170
Material
Cutting part: cutting steel stalk: tree
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1KG 60CM 40243366 109.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Break firewood.
5
From Japan
On 2016-06-29 20:34:40
It is very easy to use because it is affordable size and weight.
This review is about item#40243366.
Splitting of wood
3
From Japan
On 2014-06-01 20:32:55
It is not suitable for a thick trunk of 30 cm or more, but it is easy to use for a trunk of about 15 cm
This review is about item#40243366.

Related Products