Buy more than* S$200* and get FREE SHIPPING

Hand Axe

4.00 (1)
Blade Type
Double-edged
Depth (mm)
30
Weight (g)
680
Height (mm)
340
Width (mm)
140
Material
(Blade part) shear steel, (shank) tree
Specification
All steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 450G 40243393 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Splitting of wood
4
From Japan
On 2014-11-03 19:47:13
It is better to be a little heavier. Hard wood is hard to cut because it is light
This review is about item#40243393.

Related Products