Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Shovel

4.00 (1)
Purpose
Shovel
Dimensions (Height x Width x Depth)(mm)
295 x 90 x 40
Material (Handle Part)
Tree
Weight (g)
160
Material
Blade portion: Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGT-10 40235054 7.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
garden
4
From Japan
On 2016-10-26 03:45:35
It is big and solid "I am useful in a scoop.
This review is about item#40235054.

Related Products