Buy more than* S$200* and get FREE SHIPPING

Trenching Spade

3.00 (2)
Purpose
Shovel
Dimensions (Height x Width x Depth)(mm)
625x90x30
Material (Handle Part)
Tree
Weight (g)
460
Material
Cutting part: cutting steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGT-2 40235115 24.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Garden messing
1
From Japan
On 2015-12-14 19:08:27
I bought it almost a year ago and used it for garden teaching about once a month, but today the households used it for planting grasses, the joints of the handle and the blade easily broke. As a result of examining the cause of the breakage, it was thought that it was due to the too thin joint portion between the blade and the handle. Even though the "blade" is indicated as "strong", I think that if the handle is weak it will not be usable.
This review is about item#40235115.
The edge of the blade arrived!
5
From Japan
On 2015-05-14 16:38:50
Plant trees and others. This is absolutely not a thing to say, but it is a good tool to have! I can cut to the rabbit! That's why I painted aluminum paint as rust! It would be useful for those who do wild vegetable moats!
This review is about item#40235115.

Related Products