Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Scoop

5.00 (1)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
Grave-digging, shoveling
Weight (g)
160
...see all>
Product Options
ADD TO CART
Width (mm) Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 35 285 1PC 1 Wide 40243621 11.99 SGD
In stock
85 30 310 1PC 1 Sharp 40243612 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Working on a terrible garage is the strongest!
5
From Japan
On 2015-10-23 18:46:42
Mont Blanc Toshiki's things feel the same! To the cutting edge of stainless steel that can not cut because it does not suck water into rabbit. A red handle that is easy to see widely. There is a hard part and a soft part in one tool. I do not get tired of the tool to say so! And it is the strongest! I can not absolutely quench the garment of the stick. It surely collapses. The strongest gloves! I highly recommend it!
This review is about item#40243612.

Related Products