NoteBuy more than* S$200* and get FREE SHIPPING

Garden Cup

Purpose
Useful for soil and fertilizer scoop
Depth (mm)
110
Weight (g)
110
Height (mm)
110
Color
Yellow
Width (mm)
215
Material
Body: PP
Specification
With scale
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGSU-25Y 40243682 -
Discontinued
[x]

Related Products