Buy more than* S$200* and get FREE SHIPPING

Transplant Small Spade

5.00 (1)
Purpose
For room gardening, small gardening pod, Japanese style gardening.
Cutting Edge (mm)
90x30
Depth (mm)
19
Weight (g)
35
Height (mm)
29
Width (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGMT-5 40243716 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transplantation of pit seedlings such as vegetable seedlings and lawn grass
5
From Japan
On 2015-07-06 20:51:21
It is very useful for transplanting pit seedlings such as vegetable seedlings and lawn grass. The ordinary transplanting lot was large, the planting hole became large, and it was not suitable for transplanting small seedlings, so I was looking for a small graverite. Just as I was searching the catalog of monotaro, I found exactly good items and ordered it. Since it is thin vertically and can easily open deep holes, when seedlings are raised with a special tray of vegetable seedlings, seedlings fitted perfectly. Also, because it is made of stainless steel, you do not have to worry about sabbling while holding soil. As an improvement point, it is good that a tree pattern can be put on the hand, but if you put in power when digging hard soil, it will likely break. I think whether it is better if there is a product molded in one piece with a handle of wood and a common stainless steel pattern.
This review is about item#40243716.

Related Products