Buy more than* S$200* and get FREE SHIPPING

Scooping Shovel, PP

4.25 (8)
Purpose
Shovel
Material
PP
...see all>
Product Options
ADD TO CART
Dimensions (Height x Width x Depth)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height x Width x Depth)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335x120x130 100 1PC 1 SGT-19 40235176 6.99 SGD
In stock
250x80x70 60 1PC 1 SGT-17 40235151 3.99 SGD
In stock
360x130x160 160 1PC 1 SGT-18 40235167 7.99 SGD
In stock
410x145x100 160 1PC 1 SGT-20 40235185 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Household vegetable garden (putting it in a pot)
5
From Japan
On 2016-05-16 18:19:48
Similar items are sold at 100 yen shops, but this product seems to last longer compared with the quality of plastic. It is just right size to put the soil in a 9 cm plastic pot.
This review is about item#40235151.
Injection of horticultural soil to sowing pot
5
From Japan
On 2016-02-01 21:00:23
We scoop horticultural soil in 15 kg plastic bag and put it in sowing pot, but it is handy because it is easy to put in pot when entering. I think that making is also cheap in price.
This review is about item#40235151.
For snow melting agent spraying
5
From Japan
On 2015-12-27 15:41:39
It was easy to grip and I was able to scoop a proper amount of granular snow melting agent.
This review is about item#40235151.
Implantation of compost. Moving the earth! Does my hand hurt so I really use it?
1
From Japan
On 2015-09-28 12:42:33
Actually the soil scoop scoops soil of considerable weight. I will transfer it. But that's why the handle is life. If the back is missing it will hurt and become disgusting! Actually, it is reality that 100 persons of soil scoop has better handle! It is beautifully rounded so it does not hurt! Anyway the tool is real powerism! I do not want such a painful soil scoop.
Home garden
5
From Japan
On 2015-07-30 14:09:41
Soil is difficult to spill when handling cultivated soil containing a bag into a pot, and it is useful. I tried purchasing a small size one, but I'm thinking to purchase additional size differences.
This review is about item#40235151.
Spraying of anti-freezing agent
4
From Japan
On 2015-02-26 13:34:16
It is used for spraying anti-freezing agent.
This review is about item#40235151.
For stairs snow rake
5
From Japan
On 2013-01-30 11:35:30
It was very useful for snow straw in the stairs.
This review is about item#40235167.
Sediment removal of side grooves
4
From Japan
On 2012-11-02 23:02:46
I am using it to take out sediment and leaves that flowed into the side gutters of my workplace. The width is perfect for the side grooves, so it is not easy to get rid of it. Although it is PP, it seems that there is a reasonable durability. If you want a greedy pattern, it may be a little longer.
This review is about item#40235151.

Related Products