Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Planter Scoop

5.00 (4)
Material (Handle Part)
Tree
Weight (g)
260
...see all>
Product Options
ADD TO CART
Application Purpose Dimensions (Height x Width x Depth)(mm) Shape Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Purpose Dimensions (Height x Width x Depth)(mm) Shape Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Shovel 310x98x28 Square Cutting part: cutting steel Rake soil, fertilizer for salvation 1PC 1 SGT-25 40235194 8.99 SGD
In stock
Grave-digging, shoveling - 320x95x50 Round shape Blade part: cutting steel - 1PC 1 SGT-24 40235203 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For cement work
5
From Japan
On 2017-10-02 13:11:07
It is used when kneading a small amount of cement. I was looking for a straight tip. Resin made it hard to use I chose this product which is made of metal and is well mixed. It does not do, it is very easy to use because it can be mixed well. Is not it easy to remove the seal?
This review is about item#40235194.
When taking out the soil
5
From Japan
On 2017-02-03 23:56:37
It's quite durable so be careful when you take easy-to-break earth. However, it is moderate size so it can be used for mini chips, and charcoal is crushed or versatile.
This review is about item#40235194.
Gardening soil scooping
5
From Japan
On 2016-04-07 21:05:39
In an ordinary stainless steel scoop, we started using this to find various good scoops, because it is small and too shallow to scoop soil and fertilizer and it is easy to spill. Because it is thick iron and wooden pattern, so if you take care of water it will be pretty long lasting, and the price is also reasonable. It is a reassuring tool as it is for scooping rather than digging.
This review is about item#40235203.
When dividing compost etc.
5
From Japan
On 2016-02-04 21:32:55
It is also easy to grasp the wooden hand, easy to scoop the shape of the scoop part, it is very easy to use. I think that this price is about too low. However, I think that it is good if the seal of goods peels off more cleanly.
This review is about item#40235194.

Related Products