Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3 Claws Rake

5.00 (1)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
Soil leveling, cultivation.
Depth (mm)
130
Type
Three-Finger Type
Weight (g)
420
Height (mm)
450
Width (mm)
100
Material
Cutting part: cutting steel stalk: tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40243813 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For agricultural work
5
From Japan
On 2018-04-03 10:30:54
Even in places where a lot of stones are mixed just to attach powerfully to the product name, I can go gorigori.
This review is about item#40243813.

Related Products