Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Blade Width (mm) Blade Length (mm) Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Blade Length (mm) Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 245 500 385 Blade part: cutting steel, shank: tree 1PC 1 Ikagata 40235361 -
Discontinued
[x]
40 165 540 390 Blade part: cutting steel, shank: tree 1PC 1 Wide width 40235395 -
Discontinued
[x]
40 165 380 385 Blade: blade steel, handle: wood 1PC 1 Hand plow : Sanbon 40235377 -
Discontinued
[x]
68 210 400 385 Blade: blade steel, handle: wood 1PC 1 Hand plow : Bachiduru 40235386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Farming weeding
4
From Japan
On 2014-09-17 17:49:34
I also want a long version of the pattern.
This review is about item#40235361.
Disinfestation of weeds
5
From Japan
On 2014-05-07 14:46:39
Monotaro is fast, cheap, and above all, good things are being handled
This review is about item#40235361.

Related Products