Buy more than* S$200* and get FREE SHIPPING

Torsion Sickle

3.50 (2)
Purpose
Weeding the sickle
Blade Width (mm)
45
Blade Length (mm)
120
Weight (g)
100
Overall Length (mm)
260
Material
Cutting part: cutting steel, shank: tree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG-170 40235422 6.34 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Weeding time
3
From Japan
On 2016-01-01 14:25:33
Previously easy-to-use sharply.
This review is about item#40235422.
Remove the weeds in the pavement gap.
4
From Japan
On 2015-09-13 10:07:28
If you grind with a grinding stone you can use it so much. It depends on the application
This review is about item#40235422.

Related Products