Buy more than* S$200* and get FREE SHIPPING

Steel Torsion Sickle

Caution
Do not use it for any other than the intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, keep it the safety place where children can not reach it.
Purpose
For weeding task
Depth (mm)
30
Weight (g)
160
Height (mm)
280
Width (mm)
125
Material
Cutting part: cutting steel, shank: wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRC-3 40244084 7.63 SGD
Shipped after 2017-07-27
ADD TO CART

Related Products