Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Sickle All-Steel

4.67 (3)
Purpose
Weeding the sickle
Blade Width (mm)
30
Blade Length (mm)
120
Weight (g)
120
Overall Length (mm)
310
Material
Blade: blade steel, handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRC-4 40235483 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Garden mowing
5
From Japan
On 2016-11-11 16:14:32
It is more compact than I thought, good handling, convenient for grass cutting in the garden.
This review is about item#40235483.
In the home garden of the backyard of the house, as a weed reaper
5
From Japan
On 2016-02-26 12:13:58
Cutting weeds is beautiful and surely possible and I am delighted.
This review is about item#40235483.
Weeding work of farms under management
4
From Japan
On 2015-01-21 08:52:36
I used an inexpensive sickle of a mass merchandiser, but I bought this sickle from the last time in order to improve efficiency. The user's impression is popular as it is easy to use.
This review is about item#40235483.

Related Products